Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 575681 PNEUMATIC VALVE VUWS-L20-M52-M-G18
FESTO 575681 PNEUMATIC VALVE VUWS-L20-M52-M-G18
Pneumatic valve VUWS-L20
References
festo:
VUWS-L20-M52-M-G18
rubix:
110A6199
manufacturer :
575681
ean:
4052568104146
Technical specifications
Type
Pneumatic Valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 575681 PNEUMATIC VALVE VUWS-L20-M52-M-G18
Pneumatic valve VUWS-L20-M52-M-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=21 mm, Standard nominal flow rate=700 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
120
x
60
x
30
Ā
mm
Logistic Weight
208,71Ā
g
Type
Pneumatic Valve
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
55.24
excl. VAT
/
Each
Ā£
66.29
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC KFG2E1209-00 INSERT FITTING
FESTO 195740 BUS NODE CPX-FB13
FESTO 551492 RETAINING BRACKET
FESTO 525676 MANIFOLD BLOCK CPX-AB-1-SUB-BU-25POL
FESTO 170169 MOUNTING CP-TS-HS-35
FESTO 550561 MANIFOLD BLOCK CPE14-3/2-PRS-3/8-4
FESTO 551490 RETAINING BRACKET
FESTO 539726 SUB-BASE VABS-S4-1S-N14-K2
FESTO 192009 PLUG SEA-3GS-M8-S
FESTO 543837 MANIFOLD BLOCK CPE14-PRS-3/8-9
SMC KBP1 FITTING FOR PIPING MODULE
FESTO 550552 MANIFOLD BLOCK CPE10-3/2-PRS-1/4-4
FESTO 8033158 SUB-BASE
SMC EARM2500-03A-F02 MANIFOLDING REGULATOR
FESTO 550579 RETAINER CPE18-H3-SET