References
SMC:ARX20-F01BG
Rubix:124A4634
Manufacturer :ARX20-F01BG
EAN:3618035551410

Product details : SMC ARX20-F01BG HIGH PRESSURE REGULATOR
Series ARX20, piston type regulator, is compatible with a primary supply pressure of 2.0MPa and is ideal for pressure adjustment of air blowing applications. The ARX has a compact design with a width of 35mm and an overall length of 80mm. The piston operated design ensures long operating life. The ARX has an easy-to-operate adjustment handle.
Pressure Range: 0 (0.05~0.85 MPa)
Thread: F (G(PF))
Port Size: 01 (1/8)
Option: BG (B + G)
Thread: F (G(PF))
Port Size: 01 (1/8)
Option: BG (B + G)
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Type | regulator |
Show UNSPSC/ECL@SS
£ 29.48 excl. VAT
/ Each
£ 35.38 incl. VAT
- Delivery usually within ( 4 ) days