SMC ARJ310F-01BG-06-S MINIATURE-REGULATOR


Regulator MINIATURE Series ARJ

References
smc:ARJ310F-01BG-06-S
rubix:125A0545
brand logo
brand logo
Technical specifications

Product details : SMC ARJ310F-01BG-06-S MINIATURE-REGULATOR


Miniature regulator series ARJ is part of SMC's pressure control equipment line. The ARJ series is available with or without one-touch fittings depending on the model type. All models come standard as direct operated relieving style. Two mounting thread options are available on the ARJ210 & ARJ310 series. ARJ1020F comes standard with M5 threads. Options include bracket, pressure gauge, and manifold base (depending on model).
•Miniature regulator, ARJ310
•Compact and lightweight (70g)
•Allows smaller mounting pitch (18.3mm)
•Accomodates two types of threads
•One-touch fitting available

Built-in One-touch Fitting: F (One-touch Fitting)
Thread: R, Rc
Accessory: BG (B + G)
Tube Size: 06 (Ø6 One-touch Fitting)
Option: S (Sealant)

Technical specifications


Attributes
Logistics dimensions (L x W x H)29x83x44 mm
Logistic Weight90 g
TypeRegulator
Show UNSPSC/ECL@SS
£ 49.97 excl. VAT
/ Each
£ 59.96 incl. VAT
  • Delivery usually within ( 4 ) days