References
Festo:VMPA1-FB-AP-4-1-T1
Rubix:110A9662
Manufacturer :538657
EAN:4052568089450
Documents
Product details : FESTO 538657 SUB-BASE VMPA1-FB-AP-4-1-T1
sub-base VMPA1-FB-AP-4-1-T1 For valve terminal MPA-S. Width=42 mm, Length=107,3 mm, Grid dimension=10,5 mm, Max. number of valve Positions=4, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Type | connecting plate |
|---|
Show UNSPSC/ECL@SS
£ 43.20 excl. VAT
/ Each
£ 51.84 incl. VAT
- Delivery usually within ( 6 ) days
