FESTO 543332 ELECTRONICS MODULE VMPA2-FB-EMS-D2-4


VMPA electrical module

References
festo:VMPA2-FB-EMS-D2-4
rubix:122A7021
manufacturer :543332
ean:4052568181710
brand logo
brand logo
Technical specifications
TypeElectrical module

Product details : FESTO 543332 ELECTRONICS MODULE VMPA2-FB-EMS-D2-4


electrical Module VMPA2-FB-EMS-D2-4 Diagnosis=(* - Condition Monitoring, * - Wire break per solenoid coil, * - Short circuit of valves, * - Undervoltage of valves), Max. number of valve Positions=2, Max. number of solenoid coils=4, Intrinsic current consumption at load voltage=3 mA, Intrinsic current consumption at operating voltage=8 mA

Technical specifications


Attributes
TypeElectrical module
Show UNSPSC/ECL@SS
Ā£ 99.56 excl. VAT
/ Each
Ā£ 119.47 incl. VAT
  • Delivery usually within ( 2 ) days