References
SMC:IITV20-F03-2
Rubix:393A5704

Documents
Product details : SMC IITV20-F03-2 MANIFOLD FOR COMPACT REGULATOR
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The monitor output is available either as analogue output or switch output. The ITV series is IP65 equivalent.
Strengths
•Manifold for ITV1000/2000 Electro-Pneumatic Regulators
Up to 8 stations
Up to 8 stations
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Type | manifold |
| Number of Ports | 4 |
Show UNSPSC/ECL@SS
£ 88.64 excl. VAT
/ Each
£ 106.37 incl. VAT
- Delivery usually within ( 24 ) days