FESTO 529999 PRESSURE REGULATOR MS6-LR-1/4-D7-AS
Pressure regulator MS6
See technical informationSee documentsReferences
Festo:MS6-LR-1/4-D7-AS
Rubix:123A7106
Manufacturer :529999
EAN:4052568085551

Documents
Product details : FESTO 529999 PRESSURE REGULATOR MS6-LR-1/4-D7-AS
Pressure regulator MS6-LR-1/4-D7-AS 12 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x140x120 mm |
|---|---|
| Logistic Weight | 911 g |
| Connection 1 | g 1/4 |
Show UNSPSC/ECL@SS
£ 60.11 excl. VAT
/ Each
£ 72.13 incl. VAT
- Delivery usually within ( 6 ) days