FESTO 151215 ONE-WAY FLOW CONTROL VALVE GR-1/8-B
Direction regulator gr 1/8 b_151215
See technical informationSee documentsReferences
Festo:GR-1/8-B
Rubix:1618178
Manufacturer :151215
EAN:4052568010690

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151215 ONE-WAY FLOW CONTROL VALVE GR-1/8-B
One-way flow control valve GR-1/8-B With flow adjustable in one direction. Valve function=One-way flow control function, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Adjusting element=Knurled screw, Mounting type=(* Optional, * Front panel installation, * with through hole)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x33x17 mm |
|---|---|
| Logistic Weight | 37,39 g |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 51.20 excl. VAT
/ Each
£ 61.44 incl. VAT
- In stock: Next day delivery