References
SMC:AR40K-F04-D
Rubix:393A6950
Manufacturer :02062911
Documents
Product details : SMC AR40K-F04-D MODULAR STYLE REGULATOR
Modular-style Regulator
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Up to 0.85 MPa set pressure
Maximum flow rate up to 5000 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 34.66 excl. VAT
/ Each
£ 41.59 incl. VAT
- Usually arrives within 14 working days
