SMC VEX1133-02F REGULATOR VALVE


Regulator

References
smc:VEX1133-02F
rubix:124A4865
manufacturer :00420160

Product details : SMC VEX1133-02F REGULATOR VALVE


Power valve series VEX includes a regulator valve (VEX1*0), precision regulator (VEX1*3), 3 position valve (VEX3) and a economy valve (VEX5). The 3 port large capacity poppet exhausting regulator is equipped with a relief port the same size as the connection port. The 3-port, 3-position double solenoid that permits vacuum suction, vacuum destruction, & suspension (closed) is ideal for a system where many valves are used.
•Power valve series, precision regulator
  • Body ported & base mounted styles
  • Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
  • Proof pressure: 1.5MPa
  • Ambient temperature: 0~60°C

    Size: 1 (Body Ported)
    Operation: 3 (Manual Handle Style)
    Sealant: Nitrile Rubber
    Port Size: 02 (1/4)
    Thread: F (G(PF))
    Option: None
  • Technical specifications


    Attributes
    No attributes to display for this product
    £ 177.41 excl. VAT
    / Each
    £ 212.89 incl. VAT
    • Delivery usually within ( 4 ) days