FESTO 161174 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-10-010-B
MPPE Proportional Pressure Control Valve
See technical informationSee documentsReferences
Festo:MPPE-3-1/2-10-010-B
Rubix:112A1210
Manufacturer :161174
EAN:4052568012311

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 161174 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-10-010-B
Proportional pressure regulator MPPE-3-1/2-10-010-B Nominal diameter, pressurisation=11 mm, Nominal diameter, exhaust=12 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 2385 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 1,678.98 excl. VAT
/ Each
£ 2,014.78 incl. VAT
- Usually arrives within 14 working days