References
Festo:SFAM-62-3000L-M-2SV-M12
Rubix:391A6061
Manufacturer :564936
EAN:4052568211981

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 16 bar |
Documents
Product details : FESTO 564936 FLOW SENSOR
Flow sensor SFAM-62-3000L-M-2SV-M12 For manifold Mounting Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=(* Flow rate , * Consumption), Direction of flow=(* Unidirectional, * From left to right)
Flow sensor SFAM-62-3000L-M-2SV-M12 564936
Technical specifications
Attributes
| Logistic Weight | 885 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 936.62 excl. VAT
/ Each
£ 1,123.94 incl. VAT
- Delivery usually within ( 10 ) days