References
SMC:SY70M-00-P
Rubix:393A3420
Manufacturer :SY70M-00-P
EAN:3618036168631

Documents
Product details : SMC SY70M-00-P INTERFACE REGULATOR
Impressively functional and all-purpose valve
High flow rates between 191-1751 l/min
Power consumption: 0.1 W (low wattage type); 0.35 W (standard)
Wide variety of wiring configurations
Mix mounting of different valve sizes and fast replacement
Up to IP67 enclosure
Connector connecting base and metal base types.
Strengths
Accessory: Interface Regulator for SY7000.
Technical specifications
Attributes
| Min. service pressure | 1 bar |
|---|---|
| Max. service pressure | 7 bar |
| Material | die-cast aluminum |
| Flow | 105060 l/h |
| Port size | 1/4 |
| Adjustment Type | adjustable set pressure (0.1 to 0.7 mpa) |
Show UNSPSC/ECL@SS
£ 66.00 excl. VAT
/ Each
£ 79.20 incl. VAT
- Usually arrives within 14 working days