SMC VEX3900-20F 3 POSITION VALVE
VEX3, Power Valve, 3 Position Valve
See technical informationSee documentsReferences
SMC:VEX3900-20F
Rubix:392A6069
Manufacturer :VEX3900-20F
Documents
Product details : SMC VEX3900-20F 3 POSITION VALVE
Power valve series VEX includes a regulator valve (VEX1*0), precision regulator (VEX1*3), 3 position valve (VEX3) and a economy valve (VEX5). The 3 port large capacity poppet exhausting regulator is equipped with a relief port the same size as the connection port. The 3-port, 3-position double solenoid that permits vacuum suction, vacuum destruction, & suspension (closed) is ideal for a system where many valves are used.
Strengths
Power valve series, 3 position valve
Body ported & base mounted styles
Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Proof pressure: 1.5MPa
Ambient temperature: 0~50°C (air op: 60°C)
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 740.69 excl. VAT
/ Each
£ 888.83 incl. VAT
- Usually arrives within 14 working days
