SMC ARX20-F01G HIGH PRESSURE REGULATOR

Regulator

See technical informationSee documents

References

SMC:ARX20-F01G
Rubix:132A2315
Manufacturer :ARX20-F01G
brand logo

Documents

Product details : SMC ARX20-F01G HIGH PRESSURE REGULATOR


Series ARX20, piston type regulator, is compatible with a primary supply pressure of 2.0MPa and is ideal for pressure adjustment of air blowing applications. The ARX has a compact design with a width of 35mm and an overall length of 80mm. The piston operated design ensures long operating life. The ARX has an easy-to-operate adjustment handle.

Technical specifications


Attributes
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
  • Delivery usually within ( 6 ) days