References
SMC:IR2000-F02G
Rubix:393A8369
Manufacturer :00221664
Documents
Product details : SMC IR2000-F02G PRECISION REGULATOR
Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401).
Technical specifications
Attributes
| Material | aluminum alloy |
|---|---|
| Flow | 264 l/h |
| Port size | 1/4 |
| Adjustment Type | handle (basic type) |
Show UNSPSC/ECL@SS
£ 130.49 excl. VAT
/ Each
£ 156.59 incl. VAT
- Delivery usually within ( 23 ) days
