PARKER 15CN-210QELEMENT 936704Q


Replacement Elements - CN Series

References
parker hannifin:936704Q
rubix:153A7307
brand logo
brand logo
Technical specifications
TypeFilter Element

Product details : PARKER 15CN-210QELEMENT 936704Q


The 15/40/80CN Series is a range of medium pressure filters offering an economical 'multipurpose' filter solution.

CN series filters can are offered with two types of element:

• The conventional element, making use of the Microglass media and in some sizes also available with ParGelWater removal media.

• The Ecoglass element, an environmentally friendly design without metal inner core. The Eco elements are used in versions of the CN filter with an Eco inner core fixed permanently inside the bowl of the filter. Having no metal content in the element reduces the overall weight with 50% and makes it possible to dispose of the used element in an environmentally friendly way by incineration, also lowering disposal costs.

These elements are designed with the latest in filter media technology for first class system protection.

Using genuine Parker replacement elements guarantees Parker's quality of filtration. Using after market filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Application: • Compressor Lube Oil
• Off-line Filter Loops
• Machine Tools (Automotive Standard)
• Hydrostatic Drive Charge Pumps
• Mobile Equipment
• Pilot Lines for Servo Controls
• Oil Patch Drilling Equipment
• Injectio
Brand: Parker
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: 10QE Ecoglass
Filter Type: Medium Pressure Inline Filter
Flow Rate: 0 to 600
For Fluid Type: Suitable for use with mineral and vegetable oils, and some synthetic oils.
For Use With: 15CN
Industry: • Industrial Manufacturing Equipment
- Automotive
- Food & Beverage
- Rubber & Plastics
- Metals

• Off-road Machinery
- Agriculture
- Construction
- Forestry
- Lawn & Turf
- Mining
- Materials Handling
Length: Length 2
Micron Rating: 10 µm
Operating Pressure: 70 bar Maximum, 1015 psi Maximum
Operating Temperature: -40 to 100°C (-40 to 212°F) (Seal material Nitrile), -20 to 120°C (-4 to 248°F) (Seal material Fluoroelastomer), -40 to 100 °C (Seal material Fluoroelastomer)
Product Series: Replacement Elements - CN Series
Product Type: Hydraulic Oil Filter
Seal Material: Fluoroelastomer
Technology: Filtration

Technical specifications


Attributes
TypeFilter Element
Show UNSPSC/ECL@SS
£ 106.91 excl. VAT
/ Each
£ 128.29 incl. VAT
  • Usually arrives within 14 working days