PARKER FC1240Q020XSELEMENT 937953Q


Replacement Elements - GS Series

References
parker hannifin:937953Q
rubix:153A7586
brand logo
brand logo
Technical specifications
Typereplacement element
Filter fineness20 µm

Product details : PARKER FC1240Q020XSELEMENT 937953Q


The high quality replacement elements of the GS filter series are available in a wide variety of sizes and with several filter materials and micron ratings.
These replacement elements ensure the quality of filtration Parker is known for.

Fluid passes through the elements in an inside-to-outside direction, collecting particles inside the filter cartridge. This eliminates re-injection of contaminant during element change. Clean fluid then returns to the reservoir.

The GS series filters are available with Magnetic pre-filtration. The magnet column removes ferrous particles, even during times of bypass, and extends the life of the filter element.

Using genuine Parker replacement elements guarantees Parker’s quality of filtration. Using after market filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
Diameter: 72 mm
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element Type: Disposable element
Filter Element Type: 20Q Microglass
For Use With: GS2
Length: 149 mm
Maximum Pressure Differential: 8 bar (ISO 2941)
Micron Rating: 20 µm
Options: Standard
Seal Material: No seal

Technical specifications


Attributes
Typereplacement element
Filter fineness20 µm
Show UNSPSC/ECL@SS
£ 52.51 excl. VAT
/ Each
£ 63.01 incl. VAT
  • Usually arrives within 14 working days