PARKER HC8300/8310FKN39H 932873Q


Replacement Elements - Medium Pressure Filter IL8 Series

References
parker hannifin:932873Q
rubix:153A6573
brand logo
brand logo
Technical specifications
TypeHydraulic Oil Filter
Filter fineness5 µm

Product details : PARKER HC8300/8310FKN39H 932873Q


The Parker IL8 Series is a medium pressure filter designed with Microglass filtration technology. IL8 Series replacement elements feature coreless construction. The design reduces solid waste and minimizes disposal costs for industry.

Using Parker IL8 Series replacement elements guarantees Parker’s quality of filtration, directly impacting the fluid cleanliness levels. Using aftermarket filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.


Available in Double and Triple lengths and several micron ratings (2, 5, 10, and 20), these replacement elements ensure the quality of filtration Parker is known for. For ordering, please refer to the “How to Order” section of the literature or contact a Parker Representative.
Division: Engine Mobile Hydraulic and Fuel Filtration Division
Filter Element: 05Q microglass
Filter Element Type: Cartridge
Filter Housing Series: IL83
For Fluid Type: Mineral, Petroleum and Polyalphaolefin (PAO) based fluids
Length: triple
Product Style: Hydraulic Filter
Product Type: Hydraulic Filter Element
Seal Material: fluorocarbon

Technical specifications


Attributes
TypeHydraulic Oil Filter
Filter fineness5 µm
Show UNSPSC/ECL@SS
£ 846.98 excl. VAT
/ Each
£ 1,016.38 incl. VAT
  • Usually arrives within 14 working days