PARKER PXW2A-10LPELEMENT 937931Q


Replacement Elements - Tanktopper Series

References
parker hannifin:937931Q
rubix:153A7541
brand logo
brand logo
Technical specifications
TypeAir Filter Element
See all Specifications

Product details : PARKER PXW2A-10LPELEMENT 937931Q


Having an integrated air breather and optional dipstick the Parker Filtration Tanktopper Series Tank top Mounted Return Line Filters offers an all-in-one total filtration solution.

Tanktopper replacement elements always come with an air breather element. That way both the oil- and the air filter element can be replaced during the service event, improving system protection. Tanktopper replacement elements are available with a variety of high quality filter media packs and a wide choice in micron ratings.

The LEIF Ecoglass element versions with reusable metal sleeve have a patented design that safeguards the use of genuine parts and guarantees quality of filtration.

Fluid passes through the elements in an inside-to-outside direction, collecting particles inside the filter cartridge. This eliminates re-injection of contaminant during element change, clean fluid then returns to the reservoir.

Using genuine Parker replacement elements guarantees Parker’s quality of filtration. Using after market filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.

For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Diameter: 50
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element: 10Q Microglass
Filter Element Type: Conventional disposable element
Filter Housing Series: TPR2 (1-80)
Length: 199
Maximum Pressure Differential: 10 bar (ISO 2941)
Seal Material: Nitrile

Technical specifications


Attributes
TypeAir Filter Element
MaterialNitrile (Seal);Metal (Sleeve)
Show UNSPSC/ECL@SS
£ 54.49 excl. VAT
/ Each
£ 65.39 incl. VAT
  • Usually arrives within 14 working days