PARKER TXWL4-10LPELEMENT 937853Q


Replacement Elements - TTF Series

References
parker hannifin:937853Q
rubix:153A6444
brand logo
brand logo
Technical specifications
Typereplacement element

Product details : PARKER TXWL4-10LPELEMENT 937853Q


The high quality replacement elements of the TTF filter series are available in a wide variety of sizes and with several filter materials and micron ratings.
These replacement elements ensure the quality of filtration Parker is known for.

Fluid passes through the elements in an inside-to-outside direction, collecting particles inside the filter cartridge. This eliminates reinjection of contaminant during element change. Clean fluid then returns to the reservoir.

The TTF series filters are available with Magnetic pre-filtration. The magnet column removes ferrous particles, even during times of bypass, and extends the life of the filter element.

Using genuine Parker replacement elements guarantees Parker's quality of filtration. Using aftermarket filters with unknown media quality may save initial cost, but can increase overall costs by requiring more element change outs and potentially causing system downtime. Protect your investment by always buying genuine Parker replacement elements.
Division: Hydraulic & Industrial Process Filtration Division EMEA
Filter Element: 10QL Ecoglass
Filter Element Type: Eco element for re-usable LEIF sleeve
Filter Housing Series: TTF6 (2-170)
Length: 190 mm
Maximum Pressure Differential: 10 bar in LEIF Sleeve (ISO 2941)
Micron Rating: 10 µm
Seal Material: SILICONE

Technical specifications


Attributes
Typereplacement element
Show UNSPSC/ECL@SS
£ 100.70 excl. VAT
/ Each
£ 120.84 incl. VAT
  • Usually arrives within 14 working days