References
SMC:MXJ8-10CP
Rubix:235A8491
Manufacturer :MXJ8-10CP
EAN:3618036360417

Technical specifications
| Type | precision air slide table |
|---|---|
| Cylinder diameter | 8 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC MXJ8-10CP AIR SLIDE TABLE
Air slide table, double acting
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
High precision linear guide
Bore sizes (mm): 4.5, 6, 8, 12 and 16
Strokes up to 50 mm
Compact and lightweight design.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x59x44 mm |
|---|---|
| Logistic Weight | 89 g |
| Type | precision air slide table |
| Cylinder diameter | 8 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 8 |
Show UNSPSC/ECL@SS
£ 359.39 excl. VAT
/ Each
£ 431.27 incl. VAT
- Delivery usually within ( 24 ) days