References
SMC:MXQ-AT20L-X11
Rubix:393A9896
Manufacturer :00095473

Technical specifications
| Type | retraction end |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : SMC MXQ-AT20L-X11 STROKE ADJUSTER
The MXQ precision slide is ideal for applications requiring closely held parallelism and perpendicular specifications. The table and bearing guide are integrated into one precisely machined part made of hardened stainless steel. This minimizes tolerance stack-up associated with multiple part assemblies, and affords height tolerances of +/-0. 05mm. The bearing is a recirculating linear guide in a stainless steel housing.
Strengths
•Air slide table w/built-in guide rail
Standard or symmetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Standard or symmetric styles
Adjuster options: rubber stopper, shock absorber, metal stopper
Auto switch capable
Technical specifications
Attributes
| Type | retraction end |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
| Design size | 20 |
| Series | mxq |
Show UNSPSC/ECL@SS
£ 58.36 excl. VAT
/ Each
£ 70.03 incl. VAT
- Usually arrives within 14 working days