SMC RHCL63-570 HIGH POWER CYLINDER

RHC, High Power Cylinder, Double Acting, Single Rod

See technical informationSee documents

References

SMC:RHCL63-570
Rubix:393A3139
Manufacturer :RHCL63-570
brand logo

Technical specifications

Cylinder diameter63 mm
Cylinder stroke570 mm
Typehigh power cylinder
See all Specifications

Documents

Product details : SMC RHCL63-570 HIGH POWER CYLINDER


High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.

Technical specifications


Attributes
Cylinder diameter63 mm
Cylinder stroke570 mm
Typehigh power cylinder
Min. temperature-10 °C
Max. temperature60 °C
£ 1,758.53 excl. VAT
/ Each
£ 2,110.24 incl. VAT
  • Usually arrives within 14 working days