SMC RHCB32-200 HIGH POWER CYLINDER


RHC, High Power Cylinder, Double Acting, Single Rod

References
smc:RHCB32-200
rubix:393A3170
manufacturer :RHCB32-200
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke200 mm
Typehigh power cylinder
See all Specifications

Product details : SMC RHCB32-200 HIGH POWER CYLINDER


High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.

Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke200 mm
Typehigh power cylinder
Min. temperature-10 °C
Max. temperature60 °C
Inserted rod height446 mm
Show UNSPSC/ECL@SS
£ 782.55 excl. VAT
/ Each
£ 939.06 incl. VAT
  • Usually arrives within 14 working days