SMC RHCL40-700 CYLINDER


RHC, High Power Cylinder, Double Acting, Single Rod

References
smc:RHCL40-700
rubix:111A8023
manufacturer :RHCL40-700
brand logo
brand logo
Technical specifications
TypeHigh Power Cylinder
Cylinder stroke700 mm

Product details : SMC RHCL40-700 CYLINDER


High speed or high load cylinder applications frequently require additional speed and flow control devices to control the stopping of the load. SMC's RHC series features a longer cushion design which is capable of stopping heavy or high speed loads while maintaining the simplicity of a standard air cushion cylinder. This enhanced cushion allows the kinetic distance, which results in the ability to absorb up to 23.8 ft-lb of energy and operate reliably at speeds up to 118 in/sec. Even with the improved performance of the RHC, cushion adjustment remains as simple as adjusting the cushion needle valve.

Technical specifications


Attributes
TypeHigh Power Cylinder
Cylinder stroke700 mm
Show UNSPSC/ECL@SS
£ 1,171.35 excl. VAT
/ Each
£ 1,405.62 incl. VAT
  • Delivery usually within ( 36 ) days