SMC C85Y25-0025-CFV02039 RUBBER-CUSHIONED CYLINDER (ROLL-CRIMP)


ISO Cylinder

References
smc:C85Y25-0025-CFV02039
rubix:229A5762
manufacturer :C85Y25-0025-CFV02039
brand logo
brand logo
Technical specifications
TypeISO Cylinder
Cylinder stroke25 mm

Product details : SMC C85Y25-0025-CFV02039 RUBBER-CUSHIONED CYLINDER (ROLL-CRIMP)


The C85 series conforms to ISO 6432 and CETOP RP52P. The C85 is available in bore sizes 8mm through 25mm with standard strokes ranging from 10mm through 300mm. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life

Strengths

•ISO cylinder, double acting, double rod
Fluid: air
Bore sizes *: 8, 10, 12, 16, 20, 25
Strokes *: up to 300 *
Auto switches available

Technical specifications


Attributes
TypeISO Cylinder
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 166.87 excl. VAT
/ Each
£ 200.24 incl. VAT
  • Delivery usually within ( 11 ) days