PREMIER RG2HLTS061 HYDRAULIC SEAL KIT


Gland Seal Kit

References
parker hannifin:RG2HLTS061
rubix:80282693
brand logo
brand logo
Technical specifications
TypeGland Seal Kit

Product details : PREMIER RG2HLTS061 HYDRAULIC SEAL KIT


Service Kits are standard, and contain polyurethane and Buna-N seals for standard hydraulic service. These seals are suitable for use when hydraulic (mineral-type) oil is the operating medium. The recommended operating temperature range for Class 1 seals is -10½F (-23½C) to +165½F (+74½C). The seals contained in these kits are supplied as standard on all Series 2H,* VH, 3L and 7" and 8" bore 3H cylinders manufactured after Sept. 30, 1990 for Class 1 hydraulic (mineral) oil service. The seals contained in these kits are interchangeable for hydraulic (mineral) oil service on all Series H,* 2H,* VH, L, 2L and 3L cylinder.

Technical specifications


Attributes
TypeGland Seal Kit
Show UNSPSC/ECL@SS
£ 161.41 excl. VAT
/ Each
£ 193.69 incl. VAT
  • Usually arrives within 14 working days