DEB OXYFR1L ANTIBAC FOAM HAND WASH 1L
Rich-Cream Foam Hand Wash
See technical informationSee documentsReferences
Deb Skin Care (SC Johnson):OXYFR1L
Rubix:2516947
Documents
Product details : DEB OXYFR1L ANTIBAC FOAM HAND WASH 1L
Antimicrobial foam hand wash with added moisturisers and pleasant scent. Contains Accelerated Hydrogen Peroxide® to clean hands and kill 99.99% of germs when used as directed.
Technical specifications
Attributes
| Packaging | 6 case |
|---|---|
| Capacity | 1 l |
Show UNSPSC/ECL@SS
£ 16.76 excl. VAT
/ Each
£ 20.11 incl. VAT
- Usually arrives within 14 working days

