SPARTEX 863580 G-ORANGE HAND CREAM 3.8L WITH PUMP
Hand cleaning cream g-orange
See technical informationSee documentsReferences
Spartex:863580
Rubix:217A5421
EAN:3660338180903
Documents
Product details : SPARTEX 863580 G-ORANGE HAND CREAM 3.8L WITH PUMP
PH neutral hand cream cleanser, made from natural extracts of citrus, aloe vera, jojoba oil and glycerine. Formula without solvent..
Washes and moisturises hands; prevents irritation and takes care of the skin..
Universal hand cleaner for automobile, industry, construction or nautical industry..
3.8 L container with pump.
Washes and moisturises hands; prevents irritation and takes care of the skin..
Universal hand cleaner for automobile, industry, construction or nautical industry..
3.8 L container with pump.
Strengths
The formula contains natural ingredientsEasily clean classic shop stains like grease and lubricants
Technical specifications
Attributes
| Packaging | container with pump |
|---|---|
| Capacity | 3.8 l |
Show UNSPSC/ECL@SS
£ 25.61 excl. VAT
/ Each
£ 30.73 incl. VAT
- In stock: Next day delivery

