SPARTEX 897528 HEAVY DUTY HAND WASHING CLEANER 3.8L
Hand wash cleaner
See technical informationSee documentsReferences
Superseded Ref:845259
Spartex:897528
Rubix:306A9478
Manufacturer :897528
EAN:3660338498589
Documents
Product details : SPARTEX 897528 HEAVY DUTY HAND WASHING CLEANER 3.8L
Universal hand cleaner for the workplace and industry Maximum skin care Removes oil, lubricants, and contaminants in the workplace Skin-friendly, light beige, creamy hand cleaner with soft, natural granules. Emulsifies easily with all kinds of contaminants for extremely effective cleaning. Cleans and cares for hands and prevents skin irritation
Technical specifications
Attributes
| Packaging | pump bottle |
|---|---|
| Capacity | 3.8 l |
Show UNSPSC/ECL@SS
£ 23.81 excl. VAT
/ Each
£ 28.57 incl. VAT
- Usually arrives within 14 working days

