PORTWEST FE02 RIDGE MID BOOT S3S ESD SR FO BLACK/BLUE 48/13


Ridge Composite Mid Boot

References
portwest:FE02BKB48
rubix:271A4403
ean:5036108398829
brand logo
brand logo

Product details : PORTWEST FE02 RIDGE MID BOOT S3S ESD SR FO BLACK/BLUE 48/13


The height of this ankle boot ensures the ankle is protected and supported. Featuring a heat resistant outsole, ESD properties and excellent slip resistance. It is constructed with an innovative wire lace system for faster lacing and quick release.

Strengths

- Composite toecap for added protection
- Pierce resistant composite midsole
- Suitable for use in ESD environments
- Anti-static footwear
- Fuel and oil resistant outsole
- Water resistant upper to prevent water penetration
- Energy absorbing seat region
- Dual density sole unit
- Slip resistant outsole
- CE certified
- SR
- Superbly cushioned comfort foot bed reducing foot fatigue

Technical specifications


Attributes
No attributes to display for this product
£ 57.79 excl. VAT
/ Each
£ 69.35 incl. VAT
  • Usually arrives within 14 working days