SMC RJ1412HU


RJ series hydraulic shock absorbers

References
smc:RJ1412HU
rubix:265A1639

Product details : SMC RJ1412HU


Light load applications requiring quick low speed stops now have the perfect solution thanks to our new Series RJ soft type shock absorbers. Designed initially for use with our air slide table, rodless and rotary cylinder ranges, Series RJ ensures softer absorption making it ideal for small conveyors which often require soft stop performance. Fully interchangeable with our existing Series RB absorber range, this new series – with their patented spiral groove design - offer outstanding durability and a 30% reduction in cushioning time. Available in three energy absorbency options, 1, 3 and 10 (J) and stroke lengths of 6, 7 and 12mm respectively, Series RJ really is the ideal choice when soft absorption is a necessity.
RJ, Shock Absorber, Soft Type

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x93x22 mm
Logistic Weight72 g
Threading14
Show UNSPSC/ECL@SS
£ 74.25 excl. VAT
/ Each
£ 89.10 incl. VAT
  • Delivery usually within ( 4 ) days