FESTO 116249 SHOCK ABSORBER KIT SLE-32-YSR-C
SLE shock absorber
See technical informationSee documentsReferences
Festo:SLE-32-YSR-C
Rubix:114A3679
Manufacturer :116249
EAN:4052568116057

Documents
Product details : FESTO 116249 SHOCK ABSORBER KIT SLE-32-YSR-C
shock absorber kit SLE-32-YSR-C With stop bolt, for SLE-... Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Threading | m22x1.5 |
|---|---|
| Cylinder stroke | 20 mm |
| Max Energy absorbed per cycle | 30 nm |
| Max Energy absorbed/hour | 64000 Nm³/h |
| Max effective mass | 90 kg |
| Max Impact speed | 3 m/s |
Show UNSPSC/ECL@SS
£ 235.54 excl. VAT
/ Each
£ 282.65 incl. VAT
- Delivery usually within ( 26 ) days