SMC RJ0604 SHOCK ABSORBER
RJ06 series hydraulic shock absorbers
See technical informationSee documentsReferences
SMC:RJ0604
Rubix:2601982
Manufacturer :RJ0604
EAN:3618036244823

Documents
Product details : SMC RJ0604 SHOCK ABSORBER
Light load applications requiring quick low speed stops now have the perfect solution thanks to our new Series RJ soft type shock absorbers. Designed initially for use with our air slide table, rodless and rotary cylinder ranges, Series RJ ensures softer absorption making it ideal for small conveyors which often require soft stop performance. Fully interchangeable with our existing Series RB absorber range, this new series – with their patented spiral groove design - offer outstanding durability and a 30% reduction in cushioning time. Available in three energy absorbency options, 1, 3 and 10 (J) and stroke lengths of 6, 7 and 12mm respectively, Series RJ really is the ideal choice when soft absorption is a necessity.
Size: 0604 (Standard, O.D. Thread M6x0.75, Stroke 4mm)
Collision Speed Range: 0.05 to 1 m/s
Cap: Basic Type
Option: Hexagon nut (2 pcs.)
Collision Speed Range: 0.05 to 1 m/s
Cap: Basic Type
Option: Hexagon nut (2 pcs.)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x33x9 mm |
|---|---|
| Logistic Weight | 5 g |
| Threading | metric |
| Cylinder stroke | 4 mm |
| Max Impact speed | 1 m/s |
Show UNSPSC/ECL@SS
£ 48.40 excl. VAT
/ Each
£ 58.08 incl. VAT
- Delivery usually within ( 4 ) days