PARKER SEAL KIT RK2HLTS101


Rod Seal Kit

References
parker hannifin:RK2HLTS101
rubix:154A9277
brand logo
brand logo
Technical specifications
TypeRod Seal Kit
See all Specifications

Product details : PARKER SEAL KIT RK2HLTS101


Standard Seals - Class 1 Service Kits are standard,and contain polyurethane and Buna-N seals for standard hydraulic service. These seals are suitable for use when hydraulic (mineral-type) oil is the operating medium. The recommended operating temperature range for Class 1 seals is -10°F (-23°C) to +165°F (+74°C). The seals contained in these kits are supplied as standard on all Series 2H, VH, 3L and 7" and 8" bore 3H cylinders manufactured after Sept. 30, 1990 for Class 1 hydraulic (mineral) oil service. The seals contained in these kits are interchangeable for hydraulic (mineral) oil service on all Series H, 2H, VH, L,2L and 3L cylinders manufactured prior to Sept. 30, 1990.

Technical specifications


Attributes
TypeRod Seal Kit
MaterialBuna-N (Nitrile);Polyurethane
Show UNSPSC/ECL@SS
£ 60.81 excl. VAT
/ Each
£ 72.97 incl. VAT
  • Usually arrives within 14 working days