SMC VQZ1321-5MO1-C6-Q 5 PORT SOLENOID VALVE


VQZ series 5/2 and 5/3 solenoid valve

References
smc:VQZ1321-5MO1-C6-Q
rubix:2609746
brand logo
brand logo
Technical specifications
TypeSolenoid valve 5/2 and 5/3
See all Specifications

Product details : SMC VQZ1321-5MO1-C6-Q 5 PORT SOLENOID VALVE


Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
•Fluid: air, inert gas
•Operating pressure range: 0.1 - 0.7MPa
•Effective area mm 2 (Cv):
•metal seal 2.0 (0.11) - 12.6 (0.7);
•rubber seal 3.1 (0.17) - 16.2 (0.9)
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time (ms) standard 1W, high pressure 1.5W:
•metal seal 25 or less; rubber seal 30 or less
•Ambient & fluid temperature: -10 to 50°C

Series: 1 (VQZ1000)
Configuration: 3 (3 Position Closed Centre)
Seal Type: 1 (Rubber Seal)
Function: Standard (0.35W DC, AC)
Coil Voltage: 5 (24VDC)
Electrical Entry: MO (M Plug w/o Connector, w/Light & Surge Suppressor)
Manual Override: Non-locking Push Style
IP65 Compliant: No
Port Size: C6 (ø6 One-touch Fitting)
Thread: Rc
Foot Bracket: None
CE Compliant: Q (CE Marked)

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x104x35 mm
Logistic Weight61 g
TypeSolenoid valve 5/2 and 5/3
Show UNSPSC/ECL@SS
£ 103.45 excl. VAT
/ Each
£ 124.14 incl. VAT
  • Delivery usually within ( 4 ) days