References
SMC:CDY1S15H-300
Rubix:108A4356



Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 300 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : SMC CDY1S15H-300 AIR CYLINDER
Thanks to its lightweight body and reduced length, our updated Series CY1S-Z magnetically coupled rodless cylinder now delivers improved performance. Weighing 15% less and up to 15mm shorter than previous models, the new CY1S-Z is ideal for applications where relatively light loads need to be moved at low or medium speeds and where space is at a premium. The design offers increased flexibility with a wide range of bilateral and central piping and stroke adjustment options. Thanks to the adjustment bolt, the stroke ends position can be maintained without the need for adjusting the stroke which delivers improved accuracy and repeatability. The auto switch mounting moves forward as the switches can be located in any position and a switch mounting rail is fitted as standard. The Series is highly durable as lub-retainers are mounted on the internal and external surfaces of the cylinder tube to maintain lubrication.
Technical specifications
Attributes
| Logistic Weight | 1534 g |
|---|---|
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 300 mm |
| Cylinder diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 530.60 excl. VAT
/ Each
£ 636.72 incl. VAT
- Delivery usually within ( 6 ) days