SMC CY1S15-200Z MAGNETICALLY COUPLED RODLESS CYLINDER


Rodless Actuators

References
smc:CY1S15-200Z
rubix:393A5022
SMC CYLINDER CY1S15-200Z
brand logo
Technical specifications
TypeRodless Cylinder
Cylinder stroke200 mm
See all Specifications

Product details : SMC CY1S15-200Z MAGNETICALLY COUPLED RODLESS CYLINDER


Thanks to its lightweight body and reduced length, our updated Series CY1S-Z magnetically coupled rodless cylinder now delivers improved performance. Weighing 15% less and up to 15mm shorter than previous models, the new CY1S-Z is ideal for applications where relatively light loads need to be moved at low or medium speeds and where space is at a premium. The design offers increased flexibility with a wide range of bilateral and central piping and stroke adjustment options. Thanks to the adjustment bolt, the stroke ends position can be maintained without the need for adjusting the stroke which delivers improved accuracy and repeatability. The auto switch mounting moves forward as the switches can be located in any position and a switch mounting rail is fitted as standard. The Series is highly durable as lub-retainers are mounted on the internal and external surfaces of the cylinder tube to maintain lubrication.
CY1S-Z, Magnetically Coupled Rodless Cylinder, Slide Bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)81x308x40 mm
Logistic Weight1187 g
TypeRodless Cylinder
Cylinder stroke200 mm
Show UNSPSC/ECL@SS
£ 452.03 excl. VAT
/ Each
£ 542.44 incl. VAT
  • Usually arrives within 14 working days