References
IMI Norgren:M/44032/M/850
Rubix:234A9763


Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 850 mm |
| Cylinder diameter | 32 mm |
Documents
Product details : NORGREN M/44032/M/850 CYLINDER
Strengths
•Compact, space saving design
Proven sealing system
Adjustable cushioning
Magnetic piston as standard
Proven sealing system
Adjustable cushioning
Magnetic piston as standard
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 850 mm |
| Cylinder diameter | 32 mm |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 537.77 excl. VAT
/ Each
£ 645.32 incl. VAT
- Usually arrives within 14 working days