SMC CY1L20H-250B MAGNETICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:CY1L20H-250B
Rubix:112A7364
Manufacturer :CY1L20H-250B
Documents
Product details : SMC CY1L20H-250B MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
•Slider style: ball bushing bearing
Bore sizes: 6, 10, 15, 20, 25, 32, and 40
Strokes from 50mm through 1000mm
With high or low magnetic holding force
With shock absorbers
Auto-switch capable
Bore sizes: 6, 10, 15, 20, 25, 32, and 40
Strokes from 50mm through 1000mm
With high or low magnetic holding force
With shock absorbers
Auto-switch capable
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 250 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 740.92 excl. VAT
/ Each
£ 889.10 incl. VAT
- Delivery usually within ( 16 ) days
