Rodless Cylinder
Type | magnetically coupled rodless cylinder |
---|---|
Cylinder stroke | 300 mm |
Cylinder diameter | 15 mm |
Logistics dimensions (L x W x H) | 494x89x46 mm |
---|---|
Logistic Weight | 3600 g |
Type | magnetically coupled rodless cylinder |
Cylinder stroke | 300 mm |
Cylinder diameter | 15 mm |
Delivery usually within ( 4 ) days