References
SMC:CY1HT25-300
Rubix:392A7502

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 300 mm |
| Cylinder diameter | 25 mm |
Documents
Product details : SMC CY1HT25-300 AIR CYLINDER
CY1H, Magnetically Coupled Rodless Cylinder, High Precision Guide
Technical specifications
Attributes
| Logistic Weight | 8540 g |
|---|---|
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 300 mm |
| Cylinder diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 2,011.97 excl. VAT
/ Each
£ 2,414.36 incl. VAT
- Delivery usually within ( 24 ) days