SMC CY3R10-100 MAGNETICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:CY3R10-100
Rubix:393A4636
Manufacturer :00242520
EAN:3618035644129

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 100 mm |
| Cylinder diameter | 12 mm |
Documents
Product details : SMC CY3R10-100 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
•Improved durability
Reduction of sliding resistance
Reduction of sliding resistance
Applications
Transferring;Cutting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 194x100x100 mm |
|---|---|
| Logistic Weight | 300 g |
| Type | rodless cylinder |
| Cylinder stroke | 100 mm |
| Cylinder diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 230.43 excl. VAT
/ Each
£ 276.52 incl. VAT
- Usually arrives within 14 working days