References
SMC:CY3R15-150
Rubix:393A8580
Manufacturer :CY3R15-150
EAN:3618035643658

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 150 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : SMC CY3R15-150 RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
•Improved durability
Reduction of sliding resistance
Reduction of sliding resistance
Applications
Transferring;Cutting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 273x100x100 mm |
|---|---|
| Logistic Weight | 450 g |
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 150 mm |
| Cylinder diameter | 15 mm |
| Max. service pressure | 7 bar |
| Material | aluminum alloy; stainless steel |
Show UNSPSC/ECL@SS
£ 280.24 excl. VAT
/ Each
£ 336.29 incl. VAT
- Usually arrives within 14 working days