SMC CY3R20-800 MAGNETICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:CY3R20-800
Rubix:393A4718
EAN:3618035642644

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 800 mm |
| Cylinder diameter | 39 mm |
Documents
Product details : SMC CY3R20-800 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
CY3R, Magnetically Coupled Rodless Cylinder (with Switch Rail)
Strengths
•Improved durability
Reduction of sliding resistance
Reduction of sliding resistance
Applications
Transferring;Cutting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 934x100x100 mm |
|---|---|
| Logistic Weight | 1237 g |
| Type | rodless cylinder |
| Cylinder stroke | 800 mm |
| Cylinder diameter | 39 mm |
Show UNSPSC/ECL@SS
£ 513.60 excl. VAT
/ Each
£ 616.32 incl. VAT
- Usually arrives within 14 working days