SMC CY3RG15-250 MAGNETICALLY COUPLED RODLESS CYLINDER
Rodless Cylinder
See technical informationSee documentsReferences
SMC:CY3RG15-250
Rubix:2601958

Technical specifications
| Type | magnetically coupled rodless cylinder |
|---|---|
| Cylinder stroke | 250 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : SMC CY3RG15-250 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
•Magnetically coupled rodless cylinder
•Direct mount type, with switch rail
•Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
•Maximum operating pressure: 0.7MPa
•Ambient temperature: -10 to 60°C
•Variety of auto switches available
Piping: G (Centralized Piping)
Bore Size: 15mm
Port Thread: (M3 Thread-6)(M5 Thread-10~15mm)(Rc-20~63mm)
Stroke: 250
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Direct mount type, with switch rail
•Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
•Maximum operating pressure: 0.7MPa
•Ambient temperature: -10 to 60°C
•Variety of auto switches available
Piping: G (Centralized Piping)
Bore Size: 15mm
Port Thread: (M3 Thread-6)(M5 Thread-10~15mm)(Rc-20~63mm)
Stroke: 250
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•Improved durability
Reduction of sliding resistance
Reduction of sliding resistance
Applications
Transferring;Cutting
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 373x100x100 mm |
|---|---|
| Logistic Weight | 472 g |
| Type | magnetically coupled rodless cylinder |
| Cylinder stroke | 250 mm |
| Cylinder diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 293.92 excl. VAT
/ Each
£ 352.70 incl. VAT
- Delivery usually within ( 4 ) days