SMC MY1B10G-200 MECHANICALLY COUPLED RODLESS CYLINDER


Rodless Cylinder

References
smc:MY1B10G-200
rubix:2606391
MY1B10, Mechanical Joint Rodless Cylinder, Basic, 10mm Bore
brand logo
Technical specifications
TypeMechanically Jointed Rodless Cylinder
Cylinder stroke200 mm
Cylinder diameter10 mm
See all Specifications

Product details : SMC MY1B10G-200 MECHANICALLY COUPLED RODLESS CYLINDER


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.
•Mechanical joint rodless, basic type
•Bore size: 10mm
•Strokes up to 2000mm available
•Stroke adjusting unit: 5 options available
•Auto switch capable

Stroke: 200
Stroke Adjusting Unit: w/o Adjustment Unit
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch or Prewired Connector)

Technical specifications


Attributes
Logistic Weight370 g
TypeMechanically Jointed Rodless Cylinder
Cylinder stroke200 mm
Cylinder diameter10 mm
Show UNSPSC/ECL@SS
£ 162.82 excl. VAT
/ Each
£ 195.38 incl. VAT
  • Delivery usually within ( 4 ) days