References
SMC:MY2H-A16L1
Rubix:393A9960
Manufacturer :00852907
EAN:3618036297850

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 1000 mm |
| Cylinder diameter | 16 mm |
Documents
Product details : SMC MY2H-A16L1 STROKE ADJUSTMENT UNIT
The MY2 high precision guide cylinder. This series has been designed with a high precision single or double axis guide to create a compact, low profile cylinder. Maintenance has been simplified by allowing the cylinder to be detached without disturbing the guide unit and work piece.
Strengths
•Mechanically joint rodless cylinder
High precision guide type
Auto switch capable
High precision guide type
Auto switch capable
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder stroke | 1000 mm |
| Cylinder diameter | 16 mm |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 66.97 excl. VAT
/ Each
£ 80.36 incl. VAT
- Usually arrives within 14 working days