SMC MY1B40G-300 AIR CYLINDER


Rodless Cylinder

References
smc:MY1B40G-300
rubix:113A3404
MY1B, Mechanical Joint Rodless Cylinder, Basic Type
brand logo
Technical specifications
TypeRodless Cylinder; Double Acting (D/A)
Cylinder stroke300 mm
See all Specifications

Product details : SMC MY1B40G-300 AIR CYLINDER


For long strokes with compact size and an integrated guide, the MY1 series rodless actuator provides an ideal solution. The MY1 mechanical joint rodless cylinder includes four standard models, which allow the appropriate bearing style to be selected in order to match the accuracy and load requirements of your application. If necessary, you can also combine the basic MY1 cylinder with an external guide in order to create a special engineered solution. Piping options can be selected according to the application. MY1 is available in 9 bore sizes from 16mm to 100mm. Standard strokes are available up to 2000mm with a 5000mm long stroke option on some bore sizes.

Strengths

•High accuracy

Technical specifications


Attributes
Logistic Weight6800 g
TypeRodless Cylinder; Double Acting (D/A)
Cylinder stroke300 mm
Show UNSPSC/ECL@SS
£ 530.56 excl. VAT
/ Each
£ 636.67 incl. VAT
  • Delivery usually within ( 6 ) days